Shop All Lag Screws
Hillman
Lag Screw, 3/8 in, 3 in, Galvanized Hex
Mfr # 812068
Zoro # G906886101
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Galvanized
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 812068
- Zoro # G906886101
- UPC # 8236133141
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Finish | Galvanized |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (K2009)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U39350.025.0225)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Black Oxide, 2.40 mm Ht, 100 PK (M01100.030.0001)
- ZORO SELECT Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #4 Inside Dia (140204RSA)
- HILLMAN 1/2 In. x 4-1/2 In. Galvanized Hex Lag Screw, 25PK (812099)
- HILLMAN BOLT LAG 1/4X4 in. SS (0832016)
- HILLMAN 812033 0.31 x 1.5 in. Galvanized Steel Hex Head Lag Bolt, 100PK (787013)
- HILLMAN Lag Screw, 25 PK (48899)
- HILLMAN Lag Screw, 5/16 in, 3-1/2 in, Steel, 50 PK (48896)
- HILLMAN 230065 0.31 x 4.5 in. Zinc Hex Head Lag Bolt, 50PK (801574)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0125)
- Hillman Lag Screws