Shop All Lag Screws
Hillman
Lag Screw, 3/8 in, 12 in, Torx Drive
Mfr # 196156
Zoro # G304012652
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 3/8 in
- Fastener Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 196156
- Zoro # G304012652
- UPC # 747925450854
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 12 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Lag Screw |
Description
Features
- 1000 hour bronze ceramic coated star drive construction lag screw
- Truss head, type 17 cut point
- Recommended for use with act, ca & coca treated lumber.
- 15 pack
- Dimension - 12 x 4.5 x 2.3 in.
- Item weight - 3.54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Lynch Pin, 7/16"x1-3/4", Heavy Duty (LP-437-1750-H)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 30 PK (63848)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSMS)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07305)
- HILLMAN Lag Screw, 3/8 in, 5 in, Steel, Galvanized Hex Hex Drive (267625)
- HILLMAN Hillman Fasteners 230021 100 Pack; 0.25 x 3 in. Zinc; Hex Head Lag Bolt. (797814)
- HILLMAN 812071 Hex Head Lag Bolt, 50PK (267468)
- HILLMAN Lag Screw, 1/2 in, 5 in, Steel, Galvanized Hex Hex Drive (265306)
- HILLMAN Lag Screw, 3/8 in, 6 in, Steel, Galvanized Hex (812080)
- HILLMAN Hex Head Lag Bolt, 50PK (801533)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0300)
- Hillman Lag Screws