Shop All Lag Screws
Hillman
Lag Screw, 1/4 in, 3-1/2 in, Stainless Steel, Hex Hex Drive
Mfr # 59595
Zoro # G103713316
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Stainless Steel
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 59595
- Zoro # G103713316
- UPC # 8236144574
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Stainless Steel |
Item | Lag Screw |
Head Style | Hex |
Description
Features
- 1/4" x 3-1/2"
- Hex head
- Dimension: 2" H x 3.4" W x 3.5" L
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03968)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted Steel Hex Head Slotted Drive, 100 PK (53809)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3-1/2in, Pln, PK10 (U39100.025.0350)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc Plated, 25 PK (PFM224110N)
- HILLMAN Lag Screw, 1/4 in, 1-1/2 in, Hex (812006)
- HILLMAN 812033 0.31 x 1.5 in. Galvanized Steel Hex Head Lag Bolt, 100PK (787013)
- HILLMAN Lag Screw, 5/16 in, 4 in, Hex (812557)
- HILLMAN Lag Screw, 5/16 in, 3-1/2 in, Hex (812045)
- HILLMAN 230101 Hex Head Lag Bolt, 50PK (799996)
- HILLMAN Lag Screw, 3/8 in, 4-1/2 in, Hex (230098)
- PRIME-LINE Hex Lag Screw 1/2in X 4in A307 Grade A Hot Dip Galvanized Steel 25PK (9056978)
- Hillman Lag Screws