Shop All Lag Screws
Hillman
Lag Screw, 1/4 in, 1-1/2 in, Hex
Mfr # 812006
Zoro # G806886096
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 1/4 in
- Fastener Length 1-1/2 in
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 812006
- Zoro # G806886096
- UPC # 8236132892
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.016.0100)
- HILLMAN 100Pk 1/4 Lock Washer (300018)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Galvanized (54614)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0080 In, Width: 6" (22285)
- HILLMAN Lag Screw, 1/2 in, 3 in, Steel, Galvanized Hex (812092)
- HILLMAN HEX LAG SCRW5/16X1.25 BX (230042)
- HILLMAN 1/2 In. x 4-1/2 In. Galvanized Hex Lag Screw, 25PK (812099)
- HILLMAN Lag Screw, 3/8 in, 12 in, Torx Drive (196156)
- HILLMAN Lag Screw, 3/8 in, 6 in, Steel, Galvanized Hex (812080)
- HILLMAN 230101 Hex Head Lag Bolt, 50PK (799996)
- MIDWEST FASTENER Lag Screw, 3/8 in, 12 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 25 PK (54916)
- Hillman Lag Screws