Shop All Lag Screws
Hillman
Lag Screw, 1/2 in, 5 in, Steel, Galvanized Hex Hex Drive
Mfr # 265306
Zoro # G703902783
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Fastener Length 5 in
- Material Steel
- Finish Galvanized
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 265306
- Zoro # G703902783
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Galvanized |
Item | Lag Screw |
Head Style | Hex |
Description
Features
- Size - 1/2 x 5 in.
- Material - Galvanized Steel.
- Hex Head Lag Bolt.
- 25 Pack.
- Dimension - 0.7 x 0.7 x 6.06 in.
- Item Weight - 6.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/4"-28 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 5 PK (ZSCRW-622)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (M01300.120.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/4 in Bore Dia. (U36050.325.0001)
- TAMPER-PRUF SCREWS #6-32 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480300)
- HILLMAN Lag Screw, 3/8 in, 5 in, Steel, Galvanized Hex Hex Drive (267625)
- HILLMAN Lag Screw, 5/16 in, 3-1/2 in, Hex (812045)
- HILLMAN Lag Screw, 25 PK (48899)
- HILLMAN Lag Screw, 3/8 in, 12 in, Torx Drive (196156)
- HILLMAN 230063 0.31 x 4 in. Hex Head Lag Bolt, Zinc, 50PK (801545)
- HILLMAN Hillman Fasteners 230021 100 Pack; 0.25 x 3 in. Zinc; Hex Head Lag Bolt. (797814)
- ZORO SELECT Lag Screw, 5/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.062.1000)
- Hillman Lag Screws