Shop All Lag Screws
Hillman
Lag Screw, 1/2 in, 12 in, Zinc Plated Hex Hex Drive
Mfr # 5324074
Zoro # G603755298
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Fastener Length 12 in
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5324074
- Zoro # G603755298
- UPC # 8236085525
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 12 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
Features
- Size : 1/2 x 12"
- Finish : Zinc
- Packaging : C-Pak
- Pack Qty : 25
- Box of 25
- Dimension: 13.3" H x 4.8" W x 4.5" L
- Weight: 13.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Cortex Saddle Fastener (FMCTX-TX1LFSLSD)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (07973)
- ITW Self-Drilling Screw, #12 x 3/4 in, Steel Pan Head 90 PK (21408)
- HILLMAN 230143 0.50 x 6 in. Zinc- Hex Head Lag Bolt, 25PK (800253)
- HILLMAN Hex Head Lag Bolt, 50PK (801533)
- HILLMAN 230063 0.31 x 4 in. Hex Head Lag Bolt, Zinc, 50PK (801545)
- HILLMAN 812033 0.31 x 1.5 in. Galvanized Steel Hex Head Lag Bolt, 100PK (787013)
- HILLMAN 230057 100 Pack- 0.31 x 3 in. Zinc- Hex Head Lag Bolt (801495)
- HILLMAN Lag Screw, 3/8 in, 6 in, Steel, Galvanized Hex (812080)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0300)
- Hillman Lag Screws