Shop All Keys
Hillman
KeyKrafter House/Office Universal Key Blank 165 Y54 Single, 4PK
Mfr # 441650
Zoro # G009200545
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type House/Office
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Type | House/Office |
Item | Universal Key Blank |
Material | Brass |
Description
Compatible with some Yale locks this key is a durable and cost effective way to ensure the safety of your office or home. The wide flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright long-lasting finish this key is multifunctional and reliable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Silver Aluminum/Vinyl Sweep For Doors 36 in. L X 2 in. (EZ36S)
- KEYLESS FACTORY KeylessFactory: GMC / CHEVROLET KEYLESS ENTRY REMOTE 4B W/O LOGO (RO-GM-7104)
- COMMAND Clear Hooks and Strips, Plastic, Decorating Clips, 20 Clips and 24 Strips/Pack (7000038172)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Hookbolt function in Aluminum (TH1102-31/32)
- HILLMAN House & Office Universal Key Blank, No.RU-101 - Pack of 10 (5966957)
- HILLMAN Traditional Key Padlock Universal Key Blank Single, 10PK (86407)
- HILLMAN KeyKrafter Universal House/Office Key Blank 234 S45 Single For Sargent Locks, 4PK (442340)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2006 SC20 Single, 4PK (532006)
- HILLMAN KeyKrafter Universal House/Office Key Blank 268 WN1 Single For Wind Mailbox Locks, 4PK (442680)
- HILLMAN KeyKrafter Automotive Key Blank 50 DC3 DC3PH Double For Chrysler, 4PK (88519)
- FIC/WESCO RV KEY, FIC 324, Precut, Replaces EF, HF, & CF (KEY-HF-324)
- Hillman Keys