Shop All Keys
Hillman
KeyKrafter House/Office Universal Key Blank 100 DE8 KW5 Single, 10PK
Mfr # 88086
Zoro # G709200579
product price: $1.19
/pk 10, $0.12/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type House/Office
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | House/Office |
Item | Universal Key Blank |
Material | Brass |
Description
Compatible with some Dexter locks this key is a durable and cost effective way to ensure the safety of your office or home. The wide flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright long-lasting finish this key is multifunctional and reliable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Lifetime Brass 7" (7FBRCR003)
- DANCO Top Bibb Gasket No.32 (35316B)
- PEMKO S442BL25 25' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S442BL25)
- LUCKY LINE Spring Snap, HD, SS, L 4 In (4FCE8)
- HILLMAN Sargent Traditional Key House/Office Universal Key Blank RB S-46 Single, 10PK (86044)
- HILLMAN MLB Los Angeles Angels Painted Key House/Office Universal Key Blank Single, 6PK (89650)
- HILLMAN KeyKrafter Universal House Key Blank 2028 SC4D Single For Schlage Locks, 4PK (532028)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2002 CO89 Single, 4PK (532002)
- HILLMAN Automotive Key Blank Single For Briggs, 10PK (83898)
- HILLMAN Traditional Key House/Office Universal Key Blank Single For Baldwin, 10PK (86409)
- KABA ILCO Key Blank, Brass, Type M12, 5 Pin, PK10 (1092D-M12)
- Hillman Keys