Shop All Key Rings
Hillman
Key Ring, Silver, 50 PK
Mfr # 703508
Zoro # G509200830
product price: $0.25
/ea
Sold in multiples of 50 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Rings/Cable Rings
- Material Tempered Steel
- Color Silver
- Ring Dia. (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Dia. (In.) | 5/8 in |
Details
Item | Key Ring |
Type | Split Rings/Cable Rings |
Material | Tempered Steel |
Color | Silver |
Description
These durable rings are made of tempered steel ensuring that they won't lose their shape even after repeated use. Perfect for a varitey of uses such as key organization ID badges and attaching trinkets to backpacks and purses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone O-Ring, 1mm Wide 20mm ID, PK50 (ZUSAS70FDA1X20)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B0875089S)
- J.W. WINCO GN237-AL-50-50-A-EL Hinge Aluminum (237-AL-50-50-A-EL)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 4-1/2", 32D, Brass Base, Std, WMS (BB1191 4-1/2X4-1/2 US32D)
- HILLMAN Metal/Plastic Assorted Labeling/ID Key Ring, 5PK (701323)
- HILLMAN Hillman 5985338 Plastic Assorted Color ID Key Tag; 2 Per Pack - Case of 12 (5985338)
- HILLMAN Labeling & ID Key Ring (5936679)
- HILLMAN AIRTAG HOLDER KEYCHAIN BRW (9985110)
- HILLMAN Aluminum/Nylon Multicolored Key Ring Carabiner, 5PK (711086)
- HILLMAN Slot/Without Slot Domestic Skeleton Key Single, 5PK (701281)
- HY-KO Keytag W/Wire Keyring (KB141)
- Hillman Key Rings