Shop All Key Rings
Hillman
Key Ring, Silver, 25 PK
Mfr # 701717
Zoro # G509200823
product price: $4.89
/pk 25, $0.20/ea
Sold in multiples of 25 for $122.25
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
- Features One Slotted and One Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Key Ring |
Material | Metal |
Color | Silver |
Features | One Slotted and One Phillips |
Description
Perfect for handymen and DIYers this key chain features two key drivers. The key driver key chain includes one slotted screwdriver and one Phillips screwdriver size No. 1. The split ring is durable and allows you to easily add and remove keys. Rust-resistant and durable this key chain is the perfect multi-functional addition to your key ring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQS2410B)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K30N14CSTK626)
- LUCIDA SURFACES LUCIDA SURFACES, DecoCore Soft Gray 5.1 in. x25.4 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 16PK (DC-703)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Polished Chrome Double Prong Ceiling Mounted Hook (YD20-156PC)
- HILLMAN CARABINER BK/GD ALUM (9977220)
- HILLMAN Aluminum Multicolored Carabiner, 25PK (706649)
- HILLMAN 1-1/4 KEY RING STAINLESSSTEEL BELT HOOK (701326)
- HILLMAN Hillman 5936737 Split Rings & Cable Rings Key Ring; Assorted - Pack of 5 (5936737)
- HILLMAN Carabiner, Silver, 36 PK (711117)
- HILLMAN CARABINER MULTITOOL (713166)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Orange Pk (416)
- Hillman Key Rings