Shop All Key Rings
Hillman
Key Ring, Clear, 25 PK
Mfr # 701715
Zoro # G809200844
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini Level
- Material Plastic
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Key Ring |
Type | Mini Level |
Material | Plastic |
Color | Clear |
Description
Perfect for handymen and DIYers this level is fully functional and convinient. The steel split ring allows you to add it to your key chain or clip onto a belt loop for easy access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION Removable Mullion, for 8 Ft Door, Painted Aluminum (RM0822689)
- BRADLEY Hat & Coat Hook, Polished SS (9135-000000)
- KENAURD Kenaurd:Lever Handle - NarrowStile L (KNSH-AL-L)
- S & W Level Mount, Anti-Vibe, 5/8-11, 4 in. Base (LP4-C6L)
- HILLMAN Hillman Group 711086 Carded Carabiner with Strap - 5 Piece (711086)
- HILLMAN CARABINER BK/GN ALU 3PK (9984918)
- HILLMAN Key Ring, Silver, 25 PK (701717)
- HILLMAN 1 KEY RING ASSORTED COLORS WRIST CO (701304)
- HILLMAN LANYARD-PINK CHEETAH (701228)
- HILLMAN Hillman 5936737 Split Rings & Cable Rings Key Ring; Assorted - Pack of 5 (5936737)
- LL BUILDING PRODUCTS Ll Building Products DA1212 Aluminum Dual Louvers; 12 x 12 In. (6246821)
- Hillman Key Rings