Shop All Sign Holders
Hillman
Hillman Group 848648 Plastic Pigtail Sign Holder
Mfr # 848648
Zoro # G503992250
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 848648
- Zoro # G503992250
- UPC # 45899317488
- Country of Origin China
- Category Sign Holders
Description
Plastic Pigtail Sign Holder
This weather-resistant aluminum sign holder is perfect for a variety of applications. Use it for signs or surveying flags. Simple to use and easy to install, this sign holder works best with 8"x12" signs.
Features- Can be used for surveyor flags and signs
- Simple to use
- Best for 8" x 12" signs
- Weather-resistant
- Made of durable aluminum
- Base Material: Aluminum
- Mounting Type: 1.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 050)
- BDG Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size M (63-1-901-M)
- INCOM Floor Marking Tape, Circle, Ylw, 6"dia, PK25 (LM190Y)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- HILLMAN 28 in. H Silver Aluminum Pigtail Sign Stake, 20PK (848648)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- AZAR DISPLAYS 3"W x 2"H Angled Sign Holder, PK10 (112742)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", White (15-1904-AF1218-601)
- AZAR DISPLAYS 8.5"x11" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300863)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- AZAR DISPLAYS 4.5" x 3" Vertical/Horizontal Acrylic Block Frame (104438)
- Hillman Sign Holders