Shop All Flags, Flares, Paddles, and Triangles
Hillman
Hillman Group 848638 48 in. Reflective Staff Driveway Marker Sticks Orange
Mfr # 848638
Zoro # G603992266
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 848638
- Zoro # G603992266
- UPC # 45899317389
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Description
Reflective Staff Driveway Marker Sticks
Bring awareness to driveways, curbs, and property lines with this durable driveway marker. Made of weather-resistant material, this marker is flexible and will not break in high winds or in minor collisions. This driveway marker is highly visible and increases safety.
Features- Used to line driveways for increases visibility for drivers
- Made of a durable weather resistant material
- Flexible rod will not break in high wind conditions
- Made of reinforced fiberglass
- Color: Orange
- Size: 48 in.
- Base Material: Fiberglass
- Mounting Type: Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 198KGT 28 oz Cotton Canvas Hot Mill Gloves, 12PK (198JKGT)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 9 1/2 ), 90 PK, Blue (54424)
- IMPACT PRODUCTS Bilingual Yellow Wet Floor Sign, 12.05 x 1.55 x 24.3 (9152W)
- PIP 12" Chemical Resistant Gloves, Nitrile, M, 12PK (56-530/M)
- CORTINA SAFETY PRODUCTS Windsock, Frame Only, for 3ft. (03-WS-FO3)
- CHECKERS Warning Whip, HD, 12 Ft, Includes X Flag (FS12X-O)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-Y)
- C.H. HANSON Lumber Flags, Red, 16" x 16" (10495)
- CHECKERS Warning Whip, Light Duty, White (FSRR7W-HB)
- ZORO SELECT Reflective Marker, Rd/Wht, 48 H, PK10 (05-099-03-R)
- CHECKERS Warning Whip, LD, 7 Ft, Red (FSRR7R-HB)
- Hillman Traffic Safety