Shop All Mailboxes
Hillman
Hillman Group 847375 6 in. Nail-On Black Plastic House Number - 1 - 3 Piece
Mfr # 847375
Zoro # G403993043
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Simple and classic, these nail-on numbers are perfect for use on a mailbox or your home. The sturdy construction stands up to any weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Nail-On Black Plastic House Number - 1
- Mounting hardware included
- Durable plastic construction
- Can be used on mailboxes or homes
- Weather-resistant
- Display house numbers in a place that is easily visible from the street
- Size: 6"
- Base Material: Plastic
- Finish: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Upper/Lower Magnetic Letters, 82/ST, AST PK (LRN7725)
- LEXMARK Black Imaging Unit 150K YLD (58D0ZA0)
- SCREW-IT-AGAIN Sia Wood Anchor - 4 Pack (SIA-4PK)
- LEARNING RESOURCES Snap-n-Learn Dinos, 18 Pieces Per Set (6708)
- HILLMAN Hillman Group 840476 1.5 in. Black & Gold Glossy Aluminum Angle-Cut Adhesive Number - 1 - 6 Piece (840476)
- HILLMAN Hillman Group 840474 1.5 in. Black & Gold Glossy Aluminum Angle-Cut Adhesive Number - 0 - 6 Piece (840474)
- HILLMAN Hillman Group 841484 3 in. Black Glossy Vinyl Die-Cut Adhesive Number - 0 - 6 Piece (841484)
- HILLMAN Hillman Group 842274 3 in. Black & White Vinyl Square Cut Self Adhesive Number (842274)
- HILLMAN Hillman Group 847380 6 in. Nail-On Black Plastic House Number - 6 - 3 Piece (847380)
- HILLMAN Hillman Group 840484 1.5 in. Black & Gold Glossy Aluminum Angle-Cut Adhesive Number - 5 - 6 Piece (840484)
- SALSBURY INDUSTRIES Outdoor Parcel Locker, Bronze, Powder Coated, 2 Doors, Pedestal, USPS Access (3302BRZ-U)
- Hillman Mailboxes