Shop All Letters and Numbers
Hillman
Hillman Group 847053 4 in. Brass Nail-On Traditional House Letter B
Mfr # 847053
Zoro # G304059923
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 847053
- Zoro # G304059923
- UPC # 45899334140
- Country of Origin China
- Category Letters and Numbers
Description
Brass Nail-On Traditional House Letter B
Simple and classic these letters are perfect for use on a mailbox or your home. The sturdy construction stands up to weather and rust. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Nails included
- Weather-resistant
- Mount on any flat surface
- Display letters in a place that is easily visible from the street
- Made of solid brass
- Size: 4 in.
- Base Material: Brass
- Finish: Brass
- Mounting Type: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1015-RD_7X10 (U1-1015-RD_7X10)
- MCR SAFETY Safety Works Checklite Safety Glasses Clear Lens Clear Frame 1 pc (SWCL119)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10193232)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74204)
- HILLMAN 2" Blk/Wht Number Set (842284)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 6 1 pc, 3PK (844716)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter I 1 pc, 6PK (840814)
- HILLMAN 4 in. Black Plastic Nail-On Number 7 1 pc, 10PK (839764)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number Set 0-9 26 pc, 6PK (843445)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 4 1 pc, 3PK (844714)
- BRADY Letter Identification Card, G, PK32 (3420-G)
- Hillman Letters and Numbers