Shop All Letters and Numbers
Hillman
Hillman Group 847049 4 in. Brass Nail-On Traditional House Number 7 - 3 per Pack 3 Piece
Mfr # 847049
Zoro # G903992225
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 847049
- Zoro # G903992225
- UPC # 45899334072
- Country of Origin China
- Category Letters and Numbers
Description
Brass Nail-On Traditional House Number 7
Simple and classic, these letters are perfect for use on a mailbox or your home. The sturdy construction stands up to weather and rust. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Clear and easy to read
- Weather-resistant
- Tools needed: Pencil, Phillips-head screwdriver, drill, 3/32" drill bit
- Tip: display house numbers where they are visible from the street
- Mount on any flat surface
- 3 per Pack
- Size: 4 in.
- Base Material: Brass
- Finish: Brass
- Mounting Type: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONAID VisionAid Lens Cleaning Tissues (1LC1760)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13410NR)
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 (S30110)
- HILLMAN 2" Blk/Wht Number Set (842284)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 6 1 pc, 3PK (841608)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 2 1 pc, 3PK (844812)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 0 1 pc, 3PK (840552)
- HILLMAN 2" Blk #8 Adhesive (839394)
- STRANCO Reflective Letter Label, R, 2-1/2in H, PK25 (RUM200-R-YB)
- Hillman Letters and Numbers