Shop All Letters and Numbers
Hillman
Hillman Group 847048 4 in. Brass Nail-On Traditional House Number 6 - 3 per Pack 3 Piece
Mfr # 847048
Zoro # G403992022
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 847048
- Zoro # G403992022
- UPC # 45899334065
- Country of Origin China
- Category Letters and Numbers
Description
Brass Nail-On Traditional House Number 6
Simple and classic, these letters are perfect for use on a mailbox or your home. The sturdy construction stands up to weather and rust. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Clear and easy to read
- Weather-resistant
- Tools needed: Pencil, Phillips-head screwdriver, drill, 3/32" drill bit
- Tip: display house numbers where they are visible from the street
- Mount on any flat surface
- 3 per Pack
- Size: 4 in.
- Base Material: Brass
- Finish: Brass
- Mounting Type: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - Del left (A-1218 Delivery Signs - Del left)
- REEBOK Size 10W Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- MCR SAFETY FR Long Sleeve Shirt, Navy, 3XL, Regular (H1NX3)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ2)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 1 1 pc, 3PK (841598)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter G 1 pc, 6PK (839332)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 8 1 pc, 3PK (844818)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 1 1 pc, 3PK (844811)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 6 1 pc, 3PK (844716)
- HILLMAN 1 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847215)
- HY-KO Number House 3 3-1/4In Refl (PS-20/3)
- Hillman Letters and Numbers