Shop All Letters and Numbers
Hillman
Hillman Group 847045 4 in. Brass Nail-On Traditional House Number 3 - 3 per Pack 3 Piece
Mfr # 847045
Zoro # G703992067
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 847045
- Zoro # G703992067
- UPC # 45899334034
- Country of Origin China
- Category Letters and Numbers
Description
Brass Nail-On Traditional House Number 3
Simple and classic, these letters are perfect for use on a mailbox or your home. The sturdy construction stands up to weather and rust. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Clear and easy to read
- Weather-resistant
- Tools needed: Pencil, Phillips-head screwdriver, drill, 3/32" drill bit
- Tip: display house numbers where they are visible from the street
- Mount on any flat surface
- 3 per Pack
- Size: 4 in.
- Base Material: Brass
- Finish: Brass
- Mounting Type: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Gray, 12PK (MP112)
- BRADY First Aid Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FA03A)
- LYLE Decal, Reflective, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0026-RD_5X3.5)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1055-3X)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 8 1 pc, 3PK (844818)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter D 1 pc, 6PK (841510)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 3PK (840554)
- HILLMAN 2" Blk #1 Adhesive (839380)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 9 1 pc, 6PK (840492)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter P 1 pc, 6PK (840828)
- STRANCO Die-Cut Reflective Number Label, 5, 6In H (DWR-6-5-EA)
- Hillman Letters and Numbers