Shop All Letters and Numbers
Hillman
Hillman Group 847044 4 in. Brass Nail-On Traditional House Number 2 - 3 per Pack 3 Piece
Mfr # 847044
Zoro # G203991997
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 847044
- Zoro # G203991997
- UPC # 45899334027
- Country of Origin China
- Category Letters and Numbers
Description
Brass Nail-On Traditional House Number 2
Simple and classic, these letters are perfect for use on a mailbox or your home. The sturdy construction stands up to weather and rust. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Clear and easy to read
- Weather-resistant
- Tools needed: Pencil, Phillips-head screwdriver, drill, 3/32" drill bit
- Tip: display house numbers where they are visible from the street
- Mount on any flat surface
- 3 per Pack
- Size: 4 in.
- Base Material: Brass
- Finish: Brass
- Mounting Type: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 15EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- POLAR PLUS Insulated Long Freezer Coat, -50F, Navy, L (34032-L)
- NMC Authorized Personnel Only Sign, M38R (M38R)
- DDME DDME 240763 N95 Softseal Valved Mask; Large (240763)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 9 1 pc, 3PK (841614)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (840786)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 63 pc, 6PK (848644)
- HILLMAN 2" Blk #1 Adhesive (839380)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (840782)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (841488)
- STRANCO Die-Cut Reflective Letter Label, B, PK5 (DWR-5-B-5)
- Hillman Letters and Numbers