Shop All Floor Signs
Hillman
Hillman Group 842268 2 in. Black & Gold Glossy Mylar Square Cut Self Adhesive Letters - 6 Piece
Mfr # 840168
Zoro # G104036896
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 840168
- Zoro # G104036896
- UPC # 45899386156
- Country of Origin China
- Category Floor Signs
Description
Grab attention with this eye-catching "For Sale sign to ensure visibility for your sale. Contrasting colors help grab attention and large font ensures that the sign is easy to read.
Features- Black & Yellow Plastic for Sale Sign
- Contrasting colors help draw attention
- Durable and weather resistant
- Fluorescent and eye-catching
- Easy to read font
- Color: Black & Yellow
- Size: 11" x 11"
- Base Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, SM (63255)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (51KBR)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- HILLMAN Hillman 5988522 Metal Silver Labeling & ID Key Ring - Pack of 50 (5988522)
- GLOBAL EQUIPMENT "Do Not Stack" Printed Pallet Cones, White, 50/Pack (525154)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-108 (FS-17-108)
- 5S SUPPLIES Trash Can 12in Diameter Non Slip Floor Sign (FS-TRASHCN-12)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DPERO (TP-DPERO)
- NMC Do Not Enter Restroom Closed For Cleanin (FS22)
- SIGNMISSION Watch For Cross Traffic 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99879 (FD-C-16-99879)
- Hillman Signs