Shop All Changeable Message Signs
Hillman
Hillman Group 842228 6 x 24 in. Red & White Corrugated Plastic Arrow Garage Sale Sign
Mfr # 842228
Zoro # G104055606
product price: $49.09
/ea
$49.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 842228
- Zoro # G104055606
- UPC # 45899361917
- Country of Origin China
- Category Changeable Message Signs
Description
Grab attention with this eye-catching sign to ensure that your garage sale is the most successful you've ever had. This functional sign even has space to write the date and address.
Features- Red & White Corrugated Plastic Arrow Garage Sale Sign
- Contrasting colors attract attention
- Weather-resistant
- Color: Red & White
- Size: 6" x 24"
- Base Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder Holder, 14 In. W, PVC Coated Steel (2014W)
- CONDOR Elec. Glove Protector, 9, Wht/Org/Grn, PR (3NEE7)
- WOLVERINE Size 11.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- HILLMAN 10 x 14 in Yellow Black Aluminum Blank Caution Sign (842066)
- BRADY Blank Sign, 6-1/4"W, 4-1/4"H, No Text, Aluminum, 10PK (13620)
- LABELMASTER Blank Sign, 10-3/4" W, 10-3/4" H, No Text, White (STY)
- LYLE Notice Sign, 14" W, 10" H, English, Recycled Aluminum (U5-1024-RA_14X10)
- NABCO Everwave Horizontal Dealer Flag Double Face: Chevrolet (349DB-CHEV)
- EZ LINE Clip-On Paddle Car Flag: Smiley Face (885-SM)
- U.S. STAMP & SIGN Open/Closed Letter Board, , 15in X 13in, Black (3727)
- Hillman Signs