Shop All Pneumatic Nails
Hillman
Hillman Group 532479 2 oz Carpet Tack No. 12 x 0.68 in. - Pack of 6
Mfr # 532479
Zoro # G004001079
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 532479
- Zoro # G004001079
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 0.68 in |
Details
Item | Pneumatic Nail |
Description
Blued Handi Box.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 2 oz Carpet Tack No. 12 x 0.68 in.
- Pack of 6
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-812)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07151.037.0125)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00859)
- KERR LAKESIDE 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 10 PK (62C700KCS)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650382)
- METABO HPT Collated Framing Nail, 2-3/8 in L, 0 ga, Hot Dipped Galvanized, Clipped Head, 30 Degrees (15131MHPT)
- BOSTITCH Collated Headless Pin, 3/4 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2319-3M)
- Hillman Pneumatic Nails