Shop All Hollow Wall Anchors
Hillman
Hillman Fasteners 5089 No. 8 Metal Self Drill Hollow Wall Anchor - 2 Pack; Pack Of 6
Mfr # 833939
Zoro # G804015184
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 833939
- Zoro # G804015184
- UPC # 747925447274
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Description
Features
- Screw 'N' Grip No. 8 Metal Self Drill Hollow Wall Anchor, With Screws
- For Use In Gypsum Wallboard 3/8 in. To 1 in. Thick, Blister Carded.
- 2 Pack
- Pack of 6
- Dimension - 1.5 x 1.5 x 0.05 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Stainless Steel Body, 100 PK (27F0606.1-EA100)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.009.0050)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK (U11370.025.0001)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0250)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 6 PK (5108)
- HILLMAN Toggle Bolt 1/4X6 (370075)
- HILLMAN Screw Anchor, 1-1/2" L, Plastic, 5 PK (41822)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 10 PK (5069)
- HILLMAN 100Pk 10-12X1 Anchor (370342)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- Hillman Hollow Wall Anchors