Shop All Hollow Wall Anchors
Hillman
Hillman Fasteners 5075 6-8 x 1 in. Lead Wood Screw Anchor - 3 Pack; Pack Of 10
Mfr # 847296
Zoro # G404015072
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 847296
- Zoro # G404015072
- UPC # 747925447335
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Description
Features
- Type - Lead Wood Screw Anchor
- Clam Shell Pack.
- 3 Pack
- Size - 6-8 x 1 in.
- Pack of 10
- Dimension - 1.5 x 1.5 x 0.05 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.92 to 0.95 in Head Ht, 3/4 in Lg (TSI0370075S0-010P)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 60 mm Shaft Dia, 5 PK (DSH-60ST PA)
- ZORO SELECT 7/16"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk. (351075G)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.136 in Insert Dia., 0.115 in Tapered End Dia., Brass (DV-002-TH-PK1000)
- HILLMAN 201Pc Plas Anchor Kit (373500)
- HILLMAN 100Pk 6-8X3/4 Anchor (370336)
- HILLMAN 50Pk 3/16X2 Rh Tog Bolt (370051)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- HILLMAN RIB PLS ANC KIT 12-14-16 (373518)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 40 PK (X1E-CON-ANC-DRY-1000x40)
- Hillman Hollow Wall Anchors