Shop All Hollow Wall Anchors
Hillman
Hillman Fasteners 5015 2 Pack; 0.13 in. Short Drive Wallgrip Hollow Wall Expansion Anchor - Pack Of 10
Mfr # 732560
Zoro # G904012106
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Length 1-1/2"
- Thread Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 732560
- Zoro # G904012106
- UPC # 747925447076
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Thread Size | 1/8" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Head Type | Pan |
Description
Features
- 1/8 in. Short Drive Wallgrip Hollow Wall Expansion Anchor.
- 2 Pack
- Case of 10
- Dimension - 4 x 1.5 x 0.5 in.
- Item weight - 0.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive (21360)
- HAMMOND 10-32 Rack Screws, 500-Count (SCREW1032-500)
- GRIP-RITE Drywall Screw, #8 x 3 in, Phillips Drive (5024190)
- L.H. DOTTIE #8-32 x 1/2 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T83212TB)
- HILLMAN Conical Plug, 7/8" L, Nylon, 5 PK (41402)
- HILLMAN 370054 Spring Wing Toggle Bolt - 0.19 x 3 in., 50PK (735837)
- HILLMAN RIB PLS ANC KIT 12-14-16 (373518)
- HILLMAN Screw Anchor, 6 PK (5335914)
- HILLMAN 41412 0.12 in. Plastic Toggle Anchor - pack of 5 (5335252)
- HILLMAN 370042 Round Head Toggle Bolt - 0.13 x 8 in., 50PK (846595)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 72 PK (X1E-CON-ANC-DRY-2000x72)
- Hillman Hollow Wall Anchors