Shop All Hollow Wall Anchors
Hillman
Hillman Fasteners 5006 2 Pack; 0.13 in. Long Hollow Wall Anchor - Pack Of 10
Mfr # 847437
Zoro # G703957172
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 847437
- Zoro # G703957172
- UPC # 747925446918
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Description
Features
- 1/8 in. Long Hollow Wall Anchor
- Clam Shell Pack.
- 2 Pack
- Case of 10
- Dimension - 1.5 x 1.5 x 0.03 in.
- Item weight - 0.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0250x1 1/2 ID, Pk10 (44838)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/8"-11 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (6A-SSMACH)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0040 In, 6 In, Length: 100" (17265)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 20 PK (7440SD1-PWR)
- HILLMAN 10Pk #8 Zinc Ez Anchor (41408)
- HILLMAN 50Pk12-14-16Rib Anchor (370332)
- HILLMAN PLASTIC TOGGLE 1/8 MINI (375366)
- HILLMAN Toggle Bolt, 1-1/2" L, 5 PK (41415)
- HILLMAN 201Pc Plas Anchor Kit (373500)
- HILLMAN Toggle Bolt 1/4X6 (370075)
- E-Z ANCOR Twist-N-Lock 50 lbs. Drywall Anchors with Screws, 25PK (25200)
- Hillman Hollow Wall Anchors