Shop All Finishing Nails
Hillman
Hillman Fasteners 461640 2.5 in. X 10D; Galvanized Finish Nails
Mfr # 196486
Zoro # G203910943
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 196486
- Zoro # G203910943
- Country of Origin China
- Category Finishing Nails
Description
Features
- Galvanized Finish Nails.
- Size - 2.5 in. X 10D
- Dimension - 1.78 x 3.15 x 4.53 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 5 PK (U38205.100.0001)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (03717)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0020)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 25 PK (M01200.100.0130)
- HILLMAN Lb 1.5" 4D Finish Nail (461304)
- HILLMAN Hillman Fasteners 461299 1.5 in. Hot Dipped Galvanized Fence Staple. (195809)
- HILLMAN Hillman Fasteners 461687 4D x 1.5 in. Polished Nickel Finish Nails (196371)
- HILLMAN Brad Wire Brt 5/8 X 18 (122502)
- HILLMAN Brad Wire Galv 3/4 X 18 (122520)
- HILLMAN Oz 7/8" Mtl Trim Nail (122534)
- STRONG-POINT Strong-Point 0QT 6 x 1 in. Square Drive Trim Head Screws Phosphate Coated Box of 10 000 (0QT)
- Hillman Finishing Nails