Shop All Finishing Nails
Hillman
Hillman Fasteners 461604 2.5 in. 8D Bright Finish Nail; 50 lbs.
Mfr # 195798
Zoro # G403911290
original price:
$114.99
14% off
new price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 195798
- Zoro # G403911290
- Country of Origin Thailand
- Category Finishing Nails
Description
Features
- Bright finish nail.
- Size - 2.5 in. 8d.
- Dimension - 14.41 x 10 x 7.33 in.
- Item weight - 50 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 5/16"-18, Brass, Plain, 7/16 in H, 10 PK (CPB225)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 3 in, Stainless Steel, 18-8, Plain Finish, 5 PK (45660)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U55410.019.0001)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK (U04104.031.0100)
- HILLMAN Brad Wire Brt 1 X 18 (122511)
- HILLMAN 5/8 X 18 ZINC WIRE BRAD FAS-PAK (532374)
- HILLMAN Pin Eschn Brass Pltd 1 X 16 (122623)
- HILLMAN Hillman Fasteners 461687 4D x 1.5 in. Polished Nickel Finish Nails (196371)
- HILLMAN 1-5/8"Molding/Trim Nail (461813)
- HILLMAN Brad Wire Galv 1 X 17 (122522)
- ZORO SELECT Hardwood Trim Nail, 8d, 2 1/2, PK229 (4NFE8)
- Hillman Finishing Nails