Shop All Box Nails
Hillman
Hillman Fasteners 461560 2.25 in. 7D Galvanized Box Nail; 50 lbs.
Mfr # 195736
Zoro # G103911132
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Size 7D
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7D |
Length | 2-1/2" |
Details
Finish | Galvanized |
Description
Features
- 7d galvanized box nail.
- Size - 2.25 in.
- Dimension - 14.41 x 10 x 7.33 in.
- Item weight - 50 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04100.100.0600)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51420.025.0001)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 1/4 in H, Carbon Steel (WWG360187025012)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16,475lb, PK100 (U51431.006.0043)
- HILLMAN Lb 1.5" 4D Brt Box Nail (461385)
- HILLMAN Lb 4" 20D Galv Box Nail (461484)
- HILLMAN Lb3.5"16D Galv Box Nail (461326)
- HILLMAN Hillman Fasteners 461790 6 oz. Copper Slating Nails (196416)
- HILLMAN 5Lb 3.5"16D Box Nail (461327)
- HILLMAN 5Lb 2.5"8Dgalv Box Nail (461320)
- GRIP-RITE 4D 1-1/2 in. Box Bright Steel Nail Round Head 1 lb (4BX1)
- Hillman Box Nails