Shop All Box Nails
Hillman
Hillman Fasteners 461551 4 in. 20D Galvanized Box Nail
Mfr # 195725
Zoro # G603911700
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- 20D Galvanized Box Nail.
- Size - 4 in.
- Dimension - 5.48 x 4.53 x 4.53 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 ft, Steel, Grade 2, Plain Finish (1158)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U33190.025.0088)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (1424CSP)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32395)
- HILLMAN Lb3.5"16D Galv Box Nail (461326)
- HILLMAN Lb 2.5" 8D Brt Box Nail (461388)
- HILLMAN Lb 4" 20D Galv Box Nail (461484)
- HILLMAN Lb 2" 6D Galv Box Nail (461316)
- HILLMAN 5Lb 3.5"16D Box Nail (461327)
- HILLMAN 5Lb 2.5"8Dgalv Box Nail (461320)
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK71 (4NEV9)
- Hillman Box Nails