Shop All Finishing Nails
Hillman
Hillman Fasteners 461339 4.5 in. 30D Galvanized Polebarn Nails
Mfr # 196441
Zoro # G004039539
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 196441
- Zoro # G004039539
- Country of Origin China
- Category Finishing Nails
Description
Features
- Size - 4.5 in.
- 30D Galvanized Pole-barn Nails.
- Dimension - 5.48 x 4.53 x 4.53 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51576)
- MIDWEST FASTENER Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd (76247)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U51010.031.0200)
- TAMPER-PRUF SCREWS 1/4"-20 x 3 in Torx Flat Machine Screw, Zinc Plated Steel, 10 PK (400776)
- HILLMAN 3/4X17 ZINC WIRE BRAD FAS-PAK (532602)
- HILLMAN Nail Trim Brass Pltd 1-1/4 In (122537)
- HILLMAN Nail Trim Zinc Pltd 1-1/4 In (122536)
- HILLMAN Pin Eschn Brass Pltd 1 X 16 (122623)
- HILLMAN Lb 10D Brt Finish Nail (461375)
- HILLMAN Hillman 42078 6 oz Soffit & Trim Nails Gray - 1.25 in. - pack of 5 (5365622)
- HILLMAN 80PK 158 RS Dry Nail (461799)
- Hillman Finishing Nails