Shop All Wood Screws
Hillman
Hillman Fasteners 41905 75 Pack; 6 x 1.62 in. Square Trim Sharp Point Screws
Mfr # 831717
Zoro # G704055013
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 831717
- Zoro # G704055013
- UPC # 747925481032
- Country of Origin China
- Category Wood Screws
Details
Item | Wood Screw |
Description
Features
- 75 Pack.
- Size - 6 x 1-5/8 in.
- Square Trim Sharp Point Screws.
- Dimension - 1.44 x 2.69 x 4.88 in.
- Item Weight - 0.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-20, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 50 PK (SLFI80501-050P)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized (N2023-4-1/2)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0200)
- ABB Cable Staples, Plastic, 50 PK (17-214)
- HILLMAN Wood Screw, #10, 2-1/2 in (80217)
- HILLMAN Wood Screw, #10, 2-1/2 in, Phillips Drive (196025)
- HILLMAN 8X2 BLACK CABINET SCREW (39242)
- HILLMAN Wood Screw, #10, 3 in, Zinc Yellow Steel Wafer Head Torx Drive, 5 PK (116968)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5791)
- HILLMAN Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive (48632)
- HILLMAN Wood Screw, #8, 1/2 in, Zinc Plated Steel Pan Head Torx Drive (116936)
- Hillman Wood Screws