Shop All Hollow Wall Anchors
Hillman
Hillman Fasteners 370243 6-8 x 1.5 in. Wood Screw Lead Anchor; Pack 100
Mfr # 735688
Zoro # G404045741
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-1/2"
- Thread Size #6 to #8
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 735688
- Zoro # G404045741
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Thread Size | #6 to #8 |
Details
Item | Screw Anchor |
System of Measurement | Inch |
Description
Features
- Standard duty quality.
- Wood screw lead anchor.
- Pack 100.
- Size - 6-8 x 1-1/2 in.
- Dimension - 3.38 x 3.38 x 2.51 in.
- Item weight - 2.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16250.013.0001)
- PRECISION BRAND Key Stock Assortment, Steel, Zinc Plated (12940)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, Steel, 1/4"-10 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8139957)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-AHS4T-610-4.2/B)
- HILLMAN 50Pk12-14-16Rib Anchor (370332)
- HILLMAN RIB PLS ANC KIT 12-14-16 (373518)
- HILLMAN Walldog (385390)
- HILLMAN Screw Anchor, 2-1/4" L, Steel, 6 PK (5009)
- HILLMAN 5070 10-12 watt Plastic Anchors with Screw Brown - pack of 10 (5332861)
- HILLMAN 50Pk 1/8X3 Rh Tog Bolt (370042)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC4-YS)
- Hillman Hollow Wall Anchors