Shop All Flat Washers
Hillman
Hillman Fasteners 280308 0.75 in. Zinc Plated Steel Flat Washer; Pack 20
Mfr # 716324
Zoro # G604045732
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 716324
- Zoro # G604045732
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Details
Item | Flat Washer |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Features
- Zinc plated steel with yellow dichromate finish.
- Flat washer.
- Wide pattern.
- Pack 20.
- Size - 3/4 in.
- Dimension - 3.3 x 3.3 x 2.26 in.
- Item weight - 2.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Blind Rivet, Dome Head, 3/16 in Dia. (A1604)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 10 PK (62981)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (430178-PG)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 255 PK (07920)
- HILLMAN Hillman 923020 8 mm Flat Metric Washer In Steel 100 per Box (5166236)
- HILLMAN 100Pk 1/4X1 Od Washer (830610)
- HILLMAN 100Pk #8 Ss Flt Washer (830554)
- HILLMAN 20Pk 3/4 Flt Washer (280308)
- HILLMAN Flat Washer, , Steel Zinc Plated Finish, 10 PK (6447)
- HILLMAN Flat Washer, Zinc Plated Finish, 10 PK (6420)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , PEEK Plain Finish, 10 PK (PKM8-WHS-01)
- Hillman Flat Washers