Shop All Sliding Track & Hangers
Hillman
Hillman Fasteners 190018 0.25-20 x 1.25 in. Hex Bolt; 100 Pack
Mfr # 798184
Zoro # G204087446
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 798184
- Zoro # G204087446
- Country of Origin Taiwan, Province of China
- Category Sliding Track & Hangers
Description
Features
- 0.25-20 x 1.25 in. Hex bolt
- Low carbon steel, coarse thread.
- 100 pack
- Dimension - 0.3 x 0.3 x 2.14 in.
- Item weight - 2.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Retainer Spline, 0.120 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7552)
- PEMKO Door Sweep, Black, 48" L (3452DV48)
- ZORO SELECT Cup Magnet, Neodymium, 48 lb. Pull (3DXX9)
- DON-JO 20" Classic Wrap Around with 2-3/4" Backset and 1-3/4" Door (CW20S)
- PRIME-LINE ROLLER PATIO DOOR 1-1/2"" (13135)
- PRIME-LINE Night Latch Sgl Cylinder (U9967)
- NATIONAL HARDWARE Classic Matte Black Steel Barn Door Hanger Kit 1 pc (N700-004)
- K & S PRECISION METALS K & S Precision Metals 8106 0.25 OD x 12 L in. Aluminum Tube (690941)
- JOHNSON HARDWARE Bypass 60 in. Sliding Door Track and Hardware With Fascia (JO.2200F601)
- KENNEY MFG Pin-On Hook Hduty Zinc (KN1002)
- PRIME-LINE Guide Door Floor 161084 (161084)
- Hillman Pocket & Sliding Door Hardware