Shop All Towing Chains & Cables
Hillman
Hillman Fasteners 123109 25 ft. 18 Gauge; Copper Wire
Mfr # 154542
Zoro # G103999499
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 154542
- Zoro # G103999499
- Country of Origin United States
- Category Towing Chains & Cables
Description
Features
- Copper Wire.
- 18 Gauge.
- Size - 25 ft.
- Dimension - 3 x 3 x 0.9 in.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Seal, 19257296 (19257296)
- CURT Uni ATV Cargo Carrier, 41"x26" (18101)
- QUICKCABLE Top Post, Rigid Battery Cap, Red, PK50 (501011-050)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (6823)
- HILLMAN Hillman Fasteners 123175 330 ft. 12.5; Galvanized Smooth Wire (150821)
- HILLMAN Hillman Fasteners 123117 100 ft. 28 Gauge Galvanized Wire (154799)
- HILLMAN Hillman Fasteners 122063 100 ft. 20 Gauge 4-Stranded Galvanized Wire (738104)
- KINEDYNE Transport Chain, 4700 Lb, 16 Ft x 5/16 In. (10034-16BXGRA)
- NIMBUS Tow Rope Break Strength 172,000lbs 57,200 WLL, Quad 9/16" x 30' (24-4056330)
- VELVAC Pogo Stick, SS, 41 In, Gladhand Holder (581015)
- KINGCHAIN 3/8 in. x 16 ft. Grade 43 High-Test Tow Chain w/ Clevis Grab Hooks (426920)
- Hillman Towing Chains & Cables