Shop All Towing Chains & Cables
Hillman
Hillman Fasteners 122070 Galvanized Wire 100 ft.
Mfr # 327723
Zoro # G703999585
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 327723
- Zoro # G703999585
- UPC # 747925483067
- Country of Origin China
- Category Towing Chains & Cables
Description
Features
- Size - 100 ft.
- 20 Gauge
- 6-Strand Galvanized Wire
- Dimension - 9.5 x 8.8 x 1.4 in.
- Item Weight - 1.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORACLE LIGHT 60 Length White LED Strip LED Chip With Silicone 12 Volt Waterproof 30000 Hour Lifespan (3826-504)
- PARKER Bulkhead Union, 3/8 in. Tube, 1.87 in. L (66PTCBH-6-6)
- FEL-PRO 1/32 X 12 X 24Victolex Bulk Material, 3046 (3046)
- MOBIL 5 gal Hydraulic Oil 100 ISO Viscosity, Not Specified SAE, Amber (104826)
- HILLMAN Hillman Fasteners 122063 100 ft. 20 Gauge 4-Stranded Galvanized Wire (738104)
- HILLMAN Hillman Fasteners 123175 330 ft. 12.5; Galvanized Smooth Wire (150821)
- HILLMAN Hillman Fasteners 123117 100 ft. 28 Gauge Galvanized Wire (154799)
- LIFT-ALL Recovery Strap, 12Inx30Ft, Yellow (RS1812NGX30)
- CURT Clevis Grab Hook, 1/4", 81330 (81330)
- VELVAC Pogo Stick, Chromed Steel, 50 In (581107)
- VELVAC Pogo Stick, Plated Steel, 25 In (581100)
- Hillman Towing Chains & Cables