Shop All Towing Chains & Cables
Hillman
Hillman Fasteners 122063 100 ft. 20 Gauge 4-Stranded Galvanized Wire
Mfr # 738104
Zoro # G603999937
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 738104
- Zoro # G603999937
- UPC # 747925483500
- Country of Origin China
- Category Towing Chains & Cables
Description
Features
- 20 gauge
- 4-stranded galvanized wire
- Size - 100 ft.
- Dimension - 9 x 1.2 x 9.4 in.
- Item Weight - 0.95 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Ru-Glyde Tire Mounting Paste, Pail, 8 lb (RGP-8)
- GROTE 200 Series Lamp Replacement, Glass Lens (09561)
- DISCO Buna O Ring Assort, 731 pcs. (8698)
- VELVAC Lane Optics Hood Mirror, Rh/Lh, T700 (720308)
- HILLMAN Hillman Fasteners 123117 100 ft. 28 Gauge Galvanized Wire (154799)
- HILLMAN Hillman Fasteners 123129 75 in. 22 Gauge Copper Wire (156554)
- HILLMAN Hillman Fasteners 123175 330 ft. 12.5; Galvanized Smooth Wire (150821)
- K-TOOL INTERNATIONAL Tow Strap W/ Looped Ends 4"X30', 40,000 Lb Cap (KTI73813)
- ANCRA CARGO 2" X 30' Vehicle Recovery Strap W/Sewn Loops (800-230)
- NIMBUS Tow Rope Break Strength 86,000lbs 28,600 WLL, Double 9/16" x 30' (24-2056330)
- SMITTYBILT TOW STRAP - 2in X 30ft - 20,000 LB. RATING (CC230)
- Hillman Towing Chains & Cables