Shop All Closet Rods & Rod Sockets
Hillman
Hillman 852654 72 to 120 in. Adjustable Closet Rod; Zinc Plated
Mfr # 852654
Zoro # G704202165
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 852654
- Zoro # G704202165
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Hardware Essentials Adjustable Closet Rod help maximize storage space in closets, garages and laundry rooms. Features durable metal construction that is ideal for handing and storing clothing. Has fixed ends and adjusts to needed size.
Specifications- Finish: Zinc Plated
- Diameter: 1"
- Size: 72 to 120 in.
- Country of Origin: Taiwan
- Weight: 3.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Feet for Locker Bench, Rubber, PK4 (NF58224)
- 80/20 Economy 25 S 1/4-20 T-Nut Black (25-3382)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 2 PK (QI003255R)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS270CO)
- HILLMAN 48 TO 72 ZINC PLATED CLOSET ROD ADJ (852653)
- HILLMAN WHITE POLE SCKET SET (851541)
- NATIONAL Stanley Home Designs 8 Ft. x 1-5/16 In. Cut-to-Length Closet Rod, Satin Nickel (S822101)
- PROSOURCE Rod Closet Adj 72X120In White (21016PHX-PS)
- KNAPE & VOGT 2-1/4 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (766 CHR)
- HOMECARE PRODUCTS 48in. To 72in. White Adjustable Closet Rod RP0021-48-72 (HO334184)
- NATIONAL Stanley Home Designs 6 Ft. x 1-5/16 In. Cut-to-Length Closet Rod, Satin Nickel (S822097)
- Hillman Closet Rods & Rod Sockets