Shop All Door Latch Guards
Hillman
Hillman 851178 2 in. Solid Brass Narrow Hinge; Antique Brass
Mfr # 851178
Zoro # G904033118
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 851178
- Zoro # G904033118
- Country of Origin China
- Category Door Latch Guards
Description
Hardware Essentials Narrow Hinges are designed with beveled holes so your hinge installs flush against mounting surface. Great for chests, cabinets, and more. Tools required: marking pencil, power drill, 1/16" drill bit, and a handheld screw driver.
Specifications- Finish: Antique Brass
- Size: 2"
- Material: Solid Brass
- Country of Origin: Taiwan
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS 1618A689 Standard Soffit Plate for Non Hold Open Closers Aluminum (1618A689)
- ZORO SELECT O-Ring, Dash 326, Viton, 0.21 In., PK10 (U38871.018.0162)
- ANVIL Flange Gasket, Grade E, 2-1/2 in. (0390080026)
- DIXON Cam/Groove, Envelope Gasket PTFE/Buna, 1" (100-G-TF)
- LCN Cover Plate, Silver, Aluminum, 2 in. L (4040SE-59A AL)
- PRIME-LINE 3 in. x 7 in., Stainless Steel, Latch Shield (U 9496)
- PRIME-LINE 1-3/4 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in (U 9588)
- DON-JO 6" Commercial Latch Protector for Outswing Doors (CLP10632D)
- ZORO SELECT Door Latch Guard, Aluminum, Steel, 11"L x 3"W (1HHL8)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW4PB)
- Hillman Door Accessories