Hillman

Hillman 5028135 21 in. Wood Sign Stake - Pack of 12, 5028135


product price: $40.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Durable and traditional this sturdy wood stake is perfect for signs. An adhesive strip on one side makes adhering signs a breeze. Just peel off the protective backing and stick the sign to the adhesive area. This stake is versitile and simple to use.

Features
  • Wood Sign Stake
  • Pack of 12
Specifications
  • Height: 21 in.
  • Material: Wood
  • Country of Origin: United States
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.