Shop All Sheet Metal Screws
Hillman
Hillman 42166 7 x 1.5 in. Square Drive Pocket Screw; 100 Piece
Mfr # 42166
Zoro # G104029256
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 42166
- Zoro # G104029256
- Country of Origin China
- Category Sheet Metal Screws
Details
Item | Sheet Metal Screw |
Description
Pocket Hole Screws are specialty screws specifically designed for pocket hole wood joinery. The Cut Point decreases the chance of wood splitting while the Round Washer Head gives the screw the bearing surface needed to ensure a strong joint. To ensure a quality joint and superior hold, pocket hole screws are best used in conjunction with a pocket hole drilling system or jig.
Features- Square drive
- Fine thread
- Included washer on the round head allows for a more solid connection at the joint
- Type 17 point is self-tapping to prevent splitting of the stile
- Square drive prevents slipping and prevents stripping
- Steel fine-thread screws are perfect for hardwood projects
- Wood glue helps to create a stronger, more permanent joint
- 100 Piece
- Size: 7 x 1.5 in.
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0833-SS)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.512 in L, Zinc Alloy (901420-13)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0051)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSZPGR)
- HILLMAN No. 10 x 0.75 in. Phillips Pan Head Stainless Steel Sheet Metal Screws; 100 Count (59055)
- HILLMAN Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (5311)
- HILLMAN 5/8 SOLID BRASS DECORATIVE HASP (851421)
- HILLMAN 74069 12 x 1 in. Pan Combo Head Zinc Plated Sheet Metal Screw (77677)
- HILLMAN Sheet Metal Screw, #12 x 3 in, Stainless Steel Pan Head Phillips Drive (5015169)
- HILLMAN Hillman Fasteners 250509 LB 10 x 1.5 in. Metal to Wood Self-Drilling Roofing Screws; Red (250509)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400820)
- Hillman Sheet Metal Screws