Shop All Finishing Nails
Hillman
Hillman 42077 6 oz Soffit & Trim Steel Nails Clay - 1.25 in. - pack of 5
Mfr # 5285531
Zoro # G703911112
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Gauge 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5285531
- Zoro # G703911112
- UPC # 8236838541
- Country of Origin China
- Category Finishing Nails
Details
Material | Steel |
Gauge | 15 |
Description
Features
- Size: 1-1/4"
- 15 gauge (0.072" diameter)
- Clay color
- For fascia boards & other exterior wood trim
- Stainless steel construction
- Weight: 6 oz
- Clamshell
- Dimension: 4.6" H x 3" W x 6.8" L
- Weight: 2.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-008)
- HILLMAN Hex Nut, M10-1.50, 100 PK (5165832)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13304)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01200.062.0275)
- HILLMAN 1-5/8"Molding/Trim Nail (461813)
- HILLMAN 7/8 BRS PLTD F-PAK TRIM NAIL (532598)
- HILLMAN Lb 16D 3.5"Brt Fin Nail (461376)
- HILLMAN Nail Trim Brass Pltd 1-1/4 In (122537)
- HILLMAN Lb 1.5X4Brt Finish Nail (461370)
- HILLMAN Hillman Fasteners 461299 1.5 in. Hot Dipped Galvanized Fence Staple. (195809)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- Hillman Finishing Nails