Shop All Hex Nuts
Hillman
Hex Nut, Steel, Zinc Plated, 100 PK
Mfr # 57257
Zoro # G609281180
product price: $21.29
/pk 100, $0.21/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M04110.100.0025)
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA19)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.040.0008)
- ZORO SELECT Rivet Nut, M10-1.50 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 25 PK (M69135.100.0150)
- HILLMAN Hex Nut, 5/8"-11, Steel, Zinc Plated (718601)
- HILLMAN 150003 0.25-20 Coarse Thread Zinc Plated Steel Hex Nut, 100PK (718544)
- HILLMAN NUT HEX 3/8-16 ZINC 10 LB BOX (661311)
- HILLMAN 829300 0.5-20 Stainless Steel Finished Hex Nut, 100PK (802345)
- HILLMAN 915515 1.25 in. Metric Hex Nut Coarse Thread (5165824)
- HILLMAN Hex Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized (810512)
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- Hillman Hex Nuts