Shop All Hex Nuts
Hillman
Hex Nut, 0.56"-12, Steel, Grade 8, Zinc Plated, 50 PK
Mfr # 5304530
Zoro # G009281414
product price: $44.59
/pk 50, $0.89/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 0.56"-12
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 0.56"-12 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1-1/2 in Wd, Black (186650)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34688)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62753)
- GYFORD DÉCOR Complete 1/2"D x 1/2"L Stainless Steel Standoff Kit (SOK-SS50-1500)
- HILLMAN 810515 Hex Nut, Coarse Thread, Steel, Zinc-Plated, 2 Grade (7810515)
- HILLMAN 150003 0.25-20 Coarse Thread Zinc Plated Steel Hex Nut, 100PK (718544)
- HILLMAN 829300 0.5-20 Stainless Steel Finished Hex Nut, 100PK (802345)
- HILLMAN Hex Nut, 1/2"-13, Hot Dipped Galvanized (56351)
- HILLMAN 810512 Hex Nut, Coarse Thread, 1/2-13 Thread, Steel, Galvanized (7810512)
- HILLMAN NUT HEX 5/16-18 ZINC 10 LB BOX (661310)
- ZORO SELECT Hex Nut, 1"-8, Stainless Steel, Not Graded, Plain, 55/64 in Ht, 50 PK (100NF188)
- Hillman Hex Nuts