Shop All Hex Head Cap Screws
Hillman
Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L
Mfr # 5305891
Zoro # G909136456
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5305891
- Zoro # G909136456
- UPC # 8236145809
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/4 in |
Details
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 10 PK (U01000.037.0425)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Carbon Steel Zinc Plated, 100 PK (09320-PWR)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4L, PK100 (U08300.025.0075)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK (M51010.160.0040)
- HILLMAN Hex Cap Screw, 1-1/2 in OAL, 8 Grade, Yellow Dichromate, Coarse Thread (220179)
- HILLMAN Hx Bolts Uss Z 5/16X1/2 (190078)
- HILLMAN 1/2"-13 Hex Head Cap Screw, 2 in L (220229)
- HILLMAN Hex Bolt, 5/8-11 Thread, 6 in OAL, 2 Grade, Steel, Zinc, USS Measuring, Coarse Thread (190435)
- HILLMAN Grade 5, Hex Head Cap Screw, 1 in L (57479)
- HILLMAN BOLT 1/4 HEX 1-1/4 in. SS (0831512)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00718)
- Hillman Hex Head Cap Screws