Shop All Hex Head Cap Screws
Hillman
Hex Head Cap Screw, Zinc Plated Stainless Steel
Mfr # 54143
Zoro # G209087984
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 54143
- Zoro # G209087984
- UPC # 8236075878
- Country of Origin China
- Category Hex Head Cap Screws
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 220 PK (4NET3)
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0075)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (N04360.125.0450)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.100.1000)
- HILLMAN 1/4" Hex Head Cap Screw, 2-1/4 in L (375295)
- HILLMAN 916402 M12-1.75 x 40 Metric Hex Head Cap Screw (5306071)
- HILLMAN 916346 M10-1.5 x 50 Hex Cap Metric Screw (5306006)
- HILLMAN METR HX CP GR8.8 M6X25 (916202)
- HILLMAN Grade 5, Hex Head Cap Screw, 6 in L (53811)
- HILLMAN 3/8"-16 Hex Head Cap Screw, 6 in L (190213)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U01210.025.0175)
- Hillman Hex Head Cap Screws