Shop All Hex Head Cap Screws
Hillman
Hex Head Cap Screw, Zinc Plated 8 in L
Mfr # 57045
Zoro # G909088137
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 8 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 57045
- Zoro # G909088137
- UPC # 8236075052
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 1300 PK (B51080.037.0001)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04104.043.0350)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK (61531)
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0150)
- HILLMAN Grade 8, Hex Head Cap Screw, 4-1/2 in L (54678)
- HILLMAN 916342 M10-1.5 x 40 Hex Cap Metric Screw (5305982)
- HILLMAN METR HX CP GR8.8 M6X20 (916198)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel (77415)
- HILLMAN Grade 5, 1/4"-3/4 Hex Head Cap Screw, Zinc Plated 100 PK (200009)
- HILLMAN 811660 0.63 x 3 in. Low Carbon Coarse Thread Hex Bolt (55076)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01210.025.0150)
- Hillman Hex Head Cap Screws