Shop All Hex Head Cap Screws
Hillman
Hex Head Cap Screw, Zinc Plated 4 in L
Mfr # 57105
Zoro # G309087976
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 4 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 57105
- Zoro # G309087976
- UPC # 8236076080
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Brass, Not Graded, Plain, 39/64 in Ht, 5 PK (1WY47)
- MIDWEST FASTENER Flange Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (39294)
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 21 mm L, Nylon Body, 50 PK (9242PK)
- ZORO SELECT Black Trim Screw Assortment, 210 Pc (8122)
- HILLMAN 221002 0.25 x 1.05 in. Hex Tap Bolts (5322318)
- HILLMAN Hex Head Cap Screw, Galvanized Stainless Steel, 2-1/2 in L (53835)
- HILLMAN Hex Head Cap Screw, Zinc Plated 4-3/4 in L (78702)
- HILLMAN Grade 8, Hex Head Cap Screw, 3 in L (54693)
- HILLMAN 811660 0.63 x 3 in. Low Carbon Coarse Thread Hex Bolt (55076)
- HILLMAN Hex Head Cap Screw, Zinc Plated Stainless Steel, 2 in L (57101)
- ZORO SELECT Class 8.8, M30-3.50 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 5 PK (M01200.300.0120)
- Hillman Hex Head Cap Screws