Shop All Hex Head Cap Screws
Hillman
Hex Head Cap Screw, Zinc Plated 3 in L
Mfr # 5305180
Zoro # G709087996
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 3 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5305180
- Zoro # G709087996
- UPC # 8236433289
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 7/16 in Ht, 5 PK (U12380.125.0002)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 25 PK (M01301.160.0001)
- PRIME-LINE Long Lag Shield, 1/2" Dia, 3" L, Alloy Steel Plain, 50 PK (9071686)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (74645)
- HILLMAN 1/4" Hex Head Cap Screw, 2-3/4 in L (375296)
- HILLMAN Hex Cap Screw, 5/8-11 Thread, 8 in OAL, 5 Grade, Steel, Zinc, USS Measuring, Coarse Thread (200393)
- HILLMAN 831586 0.312 x 18 x 4 Bolt Hex Head Stainless Steel (59174)
- HILLMAN 916402 M12-1.75 x 40 Metric Hex Head Cap Screw (5306071)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L (5305891)
- HILLMAN METR HX CP GR8.8 M6X25 (916202)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.100.0600)
- Hillman Hex Head Cap Screws